Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Phase Current Unbalance and Over Current Monitor

  • Mfr # CLB-120-ALE-10

  • Zoro # G709227262


product price: $816.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB-120-ALE-10
Zoro #
G709227262
UPC #
-
Country of Origin
United States

Description

The CLB Series is designed to protect three phase equipment againstCURRENT UNBALANCE and OVER CURRENT conditions.The control voltage is continuously applied to supply the sensingcircuitry and the internal relay. When the current of any phase approximately20% above the maximum operating current, the inrush delaybegins. This delay disables the over current sensors while high inrushcurrents are present. Any time the currents are outside the preset limitsafter completion of the inrush delay, the internal relay will de-energizeDrop-out.A 2% differential hysteresis between Pick-up and Drop-out is incorporatedto prevent chattering when operated in the automatic reset modeand the current is at the trip point.The reset mode is selected as follows:AUTOMATIC: Place a jumper between pins ten 10 and eleven 11.MANUAL: Place a normally open switch between pins ten 10 andeleven 11. When there is a loss and reapplication of the controlvoltage, the external switch must be closed before the circuit will againbecome operative.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.