Cryo-Tags, Laser, 1.69x0.75", White, 1040/pk, 1040PK

  • Mfr # 247141

  • Zoro # G404968811


product price: $112.99
/pk 1040, $0.11/ea
Free Shipping & Returns

Key Features

Width
9 in
Height
12 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247141
Zoro #
G404968811
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
12 in
Length
0.75 in

Description

Convenient Cryo-Tags offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, solvents, caustic solutions and other laboratory chemicals. Cryo-Tags fit bottles, flasks, vials, cryoboxes and more. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and can be marked with a regular pen or marker.
For cryogenic freezer temperatures All purpose labels Pre-cut, peel-off labels Withstand -196°CShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.