Planet-Safe Petri Dishes, 15 per sleeve, 375 per case, 375PK

  • Mfr # 160269

  • Zoro # G716554924


product price:  $238.99
/pk 375, $0.64/ea
Free Shipping & Returns

Key Features

Application
Environmentally Safer Petri Dishes
Height
15 mm
Material
Polylactic Acid (Pla), Biodegradable Resin
For Use With
Research or further manufacturing use only, not for food or drug use.
Length
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160269
Zoro #
G716554924
UPC #
-
Country of Origin
United States

Dimensions

Height
15 mm
Length
110 mm

Details

Application
Environmentally Safer Petri Dishes
Item
Planet-Safe Petri Dishes, 15 per sleeve, 375 per case
Material
Polylactic Acid (Pla), Biodegradable Resin
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Planet-Safe Petri Dishes are made from polylactic acid PLA, a biodegradable and compostable resin derived from a variety of non-GMO renewable resources. Ideal for growing bacteria, yeasts and molds. Offer excellent optical transparency and enable microscopic examination of cells while resisting organic solvents such as alcohols, ketones and hydrocarbons.Engineered with a lower carbon footprint and 100% renewable resources to meet the needs of laboratories focusing on more Eco-friendly and sustainable practices. PLA bioresin is substantially more hydrophilic than petrochemical resinssuch as polystryrene. This beneficial property allows a variety of anchorage-dependent eukaryotic cell species to grow in liquid culture on the petri dish surface without adding coatings such as ECM extracellular matrices, proteines, collagen, fibronectin, poly-D-lysine, or specialty plasma gas treatments. Disposal of dishes is easy and environmentally responsible as they are commercially compostable. Supplied as 15/sleeve, 375 per case.PLA has a lower softening temperature than polystyrene. Accordingly, autoclave-sterilized agar-containing culture medium should be cooled to 65C when possible. Applications pouring above 65C should test Planet-Safe Petri Dishes prior to use. After pouring media, dishes should remain undisturbed for 2-3 minutes before moving.Petroleum free, plant derivedSuperior cell bindingIdeal fro microbial growthSustainable labwareDimensions: 110 x 15 millimetersShipping Weight: 19.9999 lbsShipping Dimensions: 21.00 x 11.00 x 21.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.