Wash Bottle, 500 mL, Dia, PK6
- Mfr # UN370056
- Zoro # G810022541
product price:Â
$
37.79
/pk of 6, $6.30/ea
Key Features
Closure Material
Polypropylene
Autoclavable
No
Standards
29 CFR 1910.1200
Imprinting
Ethyl Acetate
Vented/Nonvented
Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UN370056
- Zoro #
- G810022541
- UPC #
- 840287249033
- Country of Origin
- India
Dimensions
- Mouth Size
- Wide
Details
- Item
- Wash Bottle
- Closure Material
- Polypropylene
- Autoclavable
- No
- Standards
- 29 CFR 1910.1200
- Imprinting
- Ethyl Acetate
- Vented/Nonvented
- Vented
- Spout Style
- Vented Spout
- Closure Color
- Green
- Capacity - English
- 16 fl oz
- Basic Material
- Plastic
- Body Material
- LDPE
- Body Color
- Clear
- Closure Style
- Stem
- Closure Included
- Yes
- Capacity - Metric
- 500 mL
- Product Type
- Wash Bottle
- Clarity
- Clear
- Numbers of Bottles Included
- 6
Description
United Scientific UniSafe vented wash bottles are made from industrial grade low-density polyethylene with polypropylene stem closure and venting assembly. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Each bottle is compliant with GHS and OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Intended for use only with LDPE and PP compatible solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.