Zoro Homepage

Tough-Tags, 0.2ml, White, 1500/pk, 1500PK

  • Mfr # 247117

  • Zoro # G304968928


product price: $62.79
/pk 1500, $0.04/ea

Key Features

Width
3.5 in
Height
3.5 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247117
Zoro #
G304968928
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
3.5 in
Length
1 in

Description

Teeny Tough-Tags are pre-cut labels for 0.2 ml tubes. Ideal size allows perfect fit around 0.2ml cycling tubes. Unique labels are thermocycler compatible and narrow size allows exact placement on upper wall of micro-tubes, above the heating block. Tags are designed to withstand boiling water baths, freezer and cryogenic temperatures, organic solvents, and caustic agents.
Laser Sheet Layout: 7 across - 22 down (154 labels per sheet) Laser Label Size: 0.91'' x 0.32'' (23mm x 8mm) Roll Label Size: 0.81'' x 0.28'' (21mm x 7mm)Shipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.