Zoro Homepage

Expandable Alternating Relay

  • Mfr # ARA-120-AME

  • Zoro # G409227258


product price: $466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARA-120-AME
Zoro #
G409227258
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Expandable Alternating Relays are designed for use in multiple load installations that are required to alternate in sequence and have the ability to accept an additional load installation in the future.ARA-120-AME: The ARA-120-AME is a Duplexor/Triplexor Alternat-ing Relay. With the selector switch in position A, this alternating relay will duplex the loads on terminals 7 and 9. With the switch in position B, the Alternating Relay will triplex the three loads on terminals 7, 9 and 11.For automatic alterations, a factory-installed jumper is in place between terminals 3 and 4. The alternating action is accomplished when the control switch between terminals 2 and 4 opens.For external clocking alterations, remove the factory installed jumper between terminals 3 and 4 and place an isolated normally open switch between terminals 2 and 3. The alternating action will occur each time this isolated switch is closed and then re-opened.ARA-120-ANE: The ARA-120-ANE is a Triplexor/Quadraplexor Alternating Relay. With the selector switch in position A, the Alternat-ing Relay will triplex between the loads on terminals 7, 8 and 9. With the switch in position B, the Alternating relay will quadraplex the loads on terminals 7, 8, 9 and 10.For automatic alterations, a factory installed jumper is in place between terminals 11 and 12. The alternating action is accomplished when the control switch between terminals 2 and 3 opens. For external clocking alterations, remove the factory installed jumper between terminals 11 and 12 and place an isolated normally open switch between terminals 2 and 12. The alternating action will occur each time this isolated switch is closed and then re-opened.In the event of a power failure the Alternating Relays will return to their quiescent state and continue sequencing loads on one-at-a-time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.