Shop DIVERSIFIED HOSPITALITY SOLUTIONS
See all product information
Create Account
Terra Pure Body Lotion Jam Jar, 1 oz Jar, Green Tea and Lemongrass Scent, 300PK
Mfr # TP03L100
Zoro # G023333342
product price:Â $154.99
/pk 300, $0.52/ea
Free Shipping & Returns
Key Features
Container Type
Jar
Size
1 oz
Fragrance
Green Tea and Lemongrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP03L100
- Zoro #
- G023333342
- UPC #
- 851890007484
- Country of Origin
- China
Dimensions
- Size
- 1 oz
Details
- Container Type
- Jar
- Item
- Body Lotion
- Fragrance
- Green Tea and Lemongrass
Description
The luxurious Terra Pure Earth Conscious Body Lotion delivers a spa-like experience with every use. This rich, creamy formula is delicately infused with the refreshing scent of green tea and lemongrass, offering a subtle, uplifting aroma that calms and revitalizes the senses. Designed to deeply nourish, it features hydrating olive oil and soothing aloe vera extract to leave skin feeling soft, smooth and replenished. This lotion is vegan-friendly and free from parabens and gluten, making it suitable for all skin types, including sensitive skin. It offers a perfect balance of gentle care and high-performance results. Beautifully presented in a charming mini jam jar with a sleek nickel cap, it adds a touch of elegance to any space. The thoughtfully designed packaging not only enhances visual appeal but also supports sustainability values. As part of the EcoWell Health and Wellbeing group, Terra Pure is the perfect choice for guests who prioritize wellness and luxury.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.