Zoro Homepage

Multifuction Meter

  • Mfr # VCFP96M

  • Zoro # G709227378


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCFP96M
Zoro #
G709227378
UPC #
-
Country of Origin
India

Description

The VCFP96M is a complete single phase and three phase digital metering system suitable for low, medium and high voltage control panels, gensets, load banks, building management systems and power management systems. The VCFP96M can be used on single phase, three phase three wire as well as three phase four wire balanced or unbalanced systems. The six easy to access front control keys are used for scrolling up or down through the parameters being measured and displayed such as voltage, current, power factor, power active, reactive, apparent, energy and frequency. Output specifications include pulse output and RS485 Modbus RTU communication protocol compatible with PC, PLC, RTU, data loggers and SCADA programs. The VCFP96M is available in a 96 x 96 mm panel mount housing front panel IP65 with red led display for easy viewing in a variety of conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.