Zoro Homepage

2 Station Table, Red Oak, Wood Surface, 66" W

  • Mfr # C2206K

  • Zoro # G1896890


product price: $2,183.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Red Oak
Surface Material
Wood
Width
66"
Includes
Two Book Compartments in the Aprons
Type
2 Station Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2206K
Zoro #
G1896890
UPC #
874002001439
Country of Origin
United States

Dimensions

Width
66"
Height
30"
Depth
24"

Details

Item
2 Station Table
Material
Red Oak
Surface Material
Wood
Includes
Two Book Compartments in the Aprons
Type
2 Station Table
Tabletop Color
Oak

Description

Cupboard Table,2 Student,Epoxy Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.