Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Table, Wood Frame, 24"D, 500 lb.

  • Mfr # P860LBBK

  • Zoro # G0579700


product price: $936.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Depth
24 in
Height
39 in
Load Capacity
500 lb
Countertop Material
Laminate
Height Range
27 in to 39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P860LBBK
Zoro #
G0579700
UPC #
874002006069
Country of Origin
United States

Dimensions

Width
60 in
Depth
24 in
Height
39 in
Height Range
27 in to 39 in
Overall Width
24 in
Overall Height
39 in
Overall Length
5 ft
Adjustable Height - Maximum
39 in
Adjustable Height - Minimum
27 in
Countertop Thickness
1 1/4 in

Details

Load Capacity
500 lb
Item
Table
Countertop Material
Laminate
Color
Oak
Frame Material
Wood
Material
Wood
Product Type
Lab Table
Work Surface Material
Plastic Laminate
ADA Compliant
Not ADA Compliant

Description

Table, Load Capacity 500 lb, Width 60 in, Depth 24 in, Height 39 in, Countertop Material Laminate, Height Range 27 in to 39 in, Frame Material Wood, Color Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.