
Bookcases, 48Wx22Dx84H, Maple
Mfr # OS-1427
Zoro # G416099817
product price: $1,368.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Height
84 in
Number of Shelves
6
Depth
22 in
Material
Maple
Series
OS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS-1427
Zoro #
G416099817
UPC #
-
Country of Origin
United States
Dimensions
Height
84 in
Depth
22 in
Width
48 in
Details
Number of Shelves
6
Material
Maple
Series
OS
Item
Bookcase
Color
Maple
Assembly
Required
Description
- Overall dimensions: 48"W x 22"D x 84"H, Constructed of maple hardwood and maple veneers
- This cabinet comes with an assortment of woodworking tools and assorted pegs to hold them
- Dowel construction that is reinforced with glue and screws
- Open shelving allows for a clear view for all items stored
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.