Oval 47.5 W, 76 L, 25 H, Chrome, Laminate, Particleboard, Plastic, Steel, Grey
- Mfr # XU-GRP-12CH-A3048CON-48-GY-T-P-CAS-GG
- Zoro # G1957508
Key Features
Specifications
Details
- MFR #
- XU-GRP-12CH-A3048CON-48-GY-T-P-CAS-GG
- Zoro #
- G1957508
- UPC #
- 889142933489
- Country of Origin
- China
- Shape
- Oval
- Tabletop Material
- Chrome, Laminate, Particleboard, Plastic, Steel
- Tabletop Color
- Grey
- Frame Color
- Grey
- Frame Material
- Metal
- Finish
- Gray Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Grey
Dimensions
- Width
- 47.5 in
- Length
- 76
- Height
- 25
Description
Rearrange your classroom without breaking a sweat with this collaborative mobile table set. Group settings encourage students to interact to work towards a common goal. You can create unlimited combinations using various shapes and colors. With our ergonomic shell student chairs included there is no need to shop around. Practical for any class setting this school table group will last you for many years with its durable thermal fused laminate top that is scratch, stain and warp resistant. Height adjustable chrome lower legs give you the flexibility to raise or lower the table. Locking casters allow you to lock each caster as needed to move or lock in place. Purchase our pre-built table and chair bundle for your classroom, daycare, Sunday school or home. The plastic stack chairs with 12" seat height are ideal for preschool and kindergartners.
- 9 Piece Flexible Learning Wave Activity Table Set with Stack Chairs
- Activity Table Size: 47.5"W x 76"L x 17-25"H
- 1" Thick Thermal Fused Laminate Top is Scratch and Stain Resistant Top
- 16 Gauge Tubular Steel Legs adjust in 1" increments
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Locking Casters can be locked while in use
- Classroom Chair Size: 15"W x 14.5"D x 22"H; Back Size: 12"W x 11.5"H; Seat Size: 12"W x 12"D x 12"H
- Ergonomic shell stack chair is UV, heat, and cold protected
- Bright Nickel, non-corrosive chrome plated frame finish with self-leveling glides
- Space-saving design for the classroom, stacks 12 high
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.