Compartment Table Compartment Table, Red Oak
Mfr # C7226K30L
Zoro # G1896279
product price: $1,486.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
Key Features
Type
Compartment Table
Material
Red Oak
Depth
36"
Width
60"
Includes
Leg Braces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C7226K30L
Zoro #
G1896279
UPC #
843998004304
Country of Origin
United States
Dimensions
Depth
36"
Width
60"
Height
30"
Details
Type
Compartment Table
Item
Compartment Table
Material
Red Oak
Includes
Leg Braces
Shape
Rectangle
Tabletop Color
Oak
Surface Material
Wood
Description
Compartment Table,Epoxy Top,36 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.