Shop DIVERSIFIED SPACES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Teachers Desk Instructor Desk, 96"x30"x36", Phenolic Top, 30" D X 36" H, 96" W X Red Oak, Gray
- Mfr # 1114KF
- Zoro # G1894188
product price:Â
$
4,023.99
/ea
Key Features
Type
Teachers Desk
Overall Width
96"
Overall Depth
30"
Overall Height
36"
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1114KF
- Zoro #
- G1894188
- UPC #
- 843998000696
- Country of Origin
- United States
- Type
- Teachers Desk
- Item
- Instructor Desk,96"x30"x36",Phenolic Top
- Color
- Gray
- Material
- Red Oak
- Number of Drawers
- 5
- Top Material
- Phenolic
Dimensions
- Overall Width
- 96"
- Overall Depth
- 30"
- Overall Height
- 36"
- Width
- 96"
- Height
- 36"
Description
Instructor Desk,96"x30"x36",Phenolic Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.