Compartment Table, Red Oak, Wood Surface, 48" L x 48" W
Mfr # C7144K30N
Zoro # G1896227
product price: $959.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Red Oak
Surface Material
Wood
Width
48"
Length
48"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C7144K30N
Zoro #
G1896227
UPC #
874002002191
Country of Origin
United States
Dimensions
Width
48"
Length
48"
Height
30"
Depth
30"
Details
Item
Compartment Table
Material
Red Oak
Surface Material
Wood
Shape
Rectangle
Type
Compartment Table
Tabletop Color
Oak
Description
Compartment Table,ChemGuard Top,30 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.