Zoro Homepage

Compartment Table, Red Oak, Wood Surface, 72" W

  • Mfr # C7244K30L

  • Zoro # G1896461


product price: $1,241.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Red Oak
Surface Material
Wood
Width
72"
Shape
Rectangle
Includes
Leg Braces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7244K30L
Zoro #
G1896461
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Height
30"
Depth
36"

Details

Item
Compartment Table
Material
Red Oak
Surface Material
Wood
Shape
Rectangle
Includes
Leg Braces
Type
Compartment Table

Description

Compartment Table,Phenolic Top,36 In.x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.