Zoro Homepage

Cupboard Tbl, 4 Station, Phenolic Top , 66" W 30" H,

  • Mfr # C2404K

  • Zoro # G1893783


product price: $2,843.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Red Oak
Width
66"
Includes
Four Book Compartments in the Aprons
Depth
42"
Type
4 Station Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2404K
Zoro #
G1893783
UPC #
874002001576
Country of Origin
United States

Dimensions

Width
66"
Depth
42"
Height
30"

Details

Item
4 Station Table
Material
Red Oak
Includes
Four Book Compartments in the Aprons
Type
4 Station Table

Description

Cupboard Tbl,4 Station,Phenolic Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.