Shop DIVERSIFIED SPACES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Diversified Spaces ARS Classroom Sandbox
- Mfr # ARSKB
- Zoro # G223431800
product price:Â
$
14,020.99
/ea
Key Features
Length
50.75 in
Material
Oak Hardwood and Steel
Width
45.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARSKB
- Zoro #
- G223431800
- UPC #
- 843998049732
- Country of Origin
- United States
- Item
- Diversified Spaces ARS Classroom Sandbox
- Material
- Oak Hardwood and Steel
Dimensions
- Length
- 50.75 in
- Width
- 45.625 in
Description
Diversified Spaces ARS Classroom Sandbox
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.