Diversified Spaces (CTE) Classroom Weldi
- Mfr # DMW-DRW3P
- Zoro # G723334359
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Key Features
Width
23.25 in
Length
19.875 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMW-DRW3P
- Zoro #
- G723334359
- UPC #
- 843998049701
- Country of Origin
- United States
- Material
- Steel
- Item
- Diversified Spaces (CTE) Classroom Weldi
Dimensions
- Width
- 23.25 in
- Length
- 19.875 in
Description
Diversified Spaces (CTE) Classroom Weldi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.