Shop DIVERSIFIED SPACES
See all product information
Create Account
Diversified Spaces (CTE) Classroom Metal
- Mfr # DMW-DRW2P
- Zoro # G223334361
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Length
19.875 in
Material
Steel
Width
23.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMW-DRW2P
- Zoro #
- G223334361
- UPC #
- 843998049695
- Country of Origin
- United States
- Item
- Diversified Spaces (CTE) Classroom Metal
- Material
- Steel
Dimensions
- Length
- 19.875 in
- Width
- 23.25 in
Description
Diversified Spaces (CTE) Classroom Metal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.