
Kinetic Lab Station, Oak, Wood Frame, 68 in W, Red
Mfr # 2926K
Zoro # G612010098
product price: $4,619.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Material
Oak
Frame Material
Wood
Color
Red
Width
68 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2926K
Zoro #
G612010098
UPC #
-
Country of Origin
United States
Dimensions
Width
68 in
Height
36 in
Depth
36 in
Overall Length
5 3/4 ft
Countertop Thickness
1 in
Overall Height
36 in
Overall Width
36 in
Details
Item
Kinetic Lab Station
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, GFI Protected AC Duplex Receptacle
Tabletop Color
Black
Load Capacity
500 lb
ADA Compliant
Not ADA Compliant
Work Surface Material
Epoxy
Countertop Material
Epoxy
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Product Type
Kinetic Lab Station
Weight
383 lb
Assembly
Assembly Required
Description
- Overall dimensions: 68"W x 36"D x 36"H with 1" solid epoxy resin top, designed to be used by two students
- All drawers with locks and two GFI protected AC duplex receptacles
- Full cabinet doors with locks include adjustable shelves
- Constructed of solid oak and oak veneers, finishing the workstation is rubber base molding and a durable chemical resistant UV finish
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.