
Kinetic Lab Station, Oak, Wood Frame, 68 in W, Red
Mfr # 2966K
Zoro # G312010145
product price: $4,759.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Material
Oak
Frame Material
Wood
Color
Red
Width
68 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2966K
Zoro #
G312010145
UPC #
-
Country of Origin
United States
Dimensions
Width
68 in
Depth
36 in
Height
36 in
Overall Length
5 3/4 ft
Overall Width
36 in
Overall Height
36 in
Countertop Thickness
1 in
Details
Item
Kinetic Lab Station
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Designed to Be Used by (2) Students, Chemical Resistant UV Finish, Includes Door/Drawer Cabinet with Adjustable Shelf and a Drawer, GFI Protected AC Duplex Receptacle
Tabletop Color
Black
Weight
464 lb
Load Capacity
500 lb
Countertop Material
Epoxy
Work Surface Material
Epoxy
Assembly
Assembly Required
ADA Compliant
Not ADA Compliant
Product Type
Kinetic Lab Station
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Description
- Overall dimensions: 68"W x 36"D x 36"H with 1" solid epoxy resin top, designed to be used by two students
- Adjustable frame has 16-gauge insert metal legs that adjust from 23"-37-1/2′′H and metal apron and adjustable leveling glides
- Includes door/drawer cabinet with one adjustable shelf and a drawer
- Constructed of solid oak and oak veneers, finishing the workstation is rubber base molding and a durable chemical resistant UV finish
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.