Diversified Spaces
Maple Storage Cabinet, 48 in W, 51 in H
Mfr # BP-4815-51M
Zoro # G1892952
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Open Storage
- Material Maple
- Overall Height 51 in
Explore More Products
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H DBC-1M
- DIVERSIFIED SPACES Red Oak Wall Storage Cabinet, 48 in W, 30 in H D03-4812
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H GSC-22
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H 353-3622K
- DIVERSIFIED SPACES Tote Tray, 13-1/2" x 19" x 4-1/1" 15-0081
- DIVERSIFIED SPACES Maple Storage Cabinet, 36 in W, 84 in H GSC-36
- DIVERSIFIED SPACES Oak Storage Cabinet, 24 in W, 30 in H M95-2422-H30K
- DIVERSIFIED SPACES Maple Wall Storage Cabinet, 36 in W, 30 in H D03-3612M
- DIVERSIFIED SPACES Maple Storage Cabinet, 36 in W, 84 in H OS-1409
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Storage Drawer Cabinet - 100 Drawers 36"W x 9"D x 34-1/2"H 986102
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H AAH-30RB-C
- Diversified Spaces Industrial Storage Cabinets