
Metal Activity Tables, 54 in W, 24 in L, 29-1/2 in H, Laminate, Black
Mfr # X720LBB
Zoro # G416099879
product price:Â $598.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Black
Length
24 in
Tabletop Material
Laminate
Width
54 in
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X720LBB
Zoro #
G416099879
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
54 in
Top Thickness
1-1/4 in
Height
29-1/2 in
Details
Frame Color
Black
Tabletop Material
Laminate
Frame Material
Steel
Series
X720L
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Item
Metal Activity Tables
Edge Color
Black
Description
- Table Size: 24" x 54", 30" High
- Frame has 14 gauge steel legs and steel apron and adjustable leveling glides
- Black High Pressure Laminate (HPL) top and 3mm black PVC edge band
- Minimal assembly required
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.