Metal Activity Tables, 60 in W, 30 in L, 29-1/2 in H, Laminate, Black

  • Mfr # X714LBB

  • Zoro # G516099786


product price:  $670.99
/ea
Free Shipping & Returns

Key Features

Series
X714L
Tabletop Material
Laminate
Frame Color
Black
Top Thickness
1-1/4 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X714LBB
Zoro #
G516099786
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4 in
Length
30 in
Height
29-1/2 in
Width
60 in

Details

Series
X714L
Tabletop Material
Laminate
Frame Color
Black
Assembled/Unassembled
Unassembled
Frame Material
Steel
Item
Metal Activity Tables
Tabletop Color
Black
Edge Color
Black

Description

  • Table Size: 30" x 60", 30" High
  • Frame has 14 gauge steel legs and steel apron and adjustable leveling glides
  • Black High Pressure Laminate (HPL) top and 3mm black PVC edge band
  • Minimal assembly required
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.