Metal Activity Tables, 60 in W, 42 in L, 29-1/2 in H, Laminate, Black

  • Mfr # X790LBB

  • Zoro # G116099841


product price:  $820.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Height
29-1/2 in
Series
X790L
Tabletop Color
Black
Top Thickness
1-1/4 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X790LBB
Zoro #
G116099841
UPC #
-
Country of Origin
United States

Dimensions

Height
29-1/2 in
Top Thickness
1-1/4 in
Width
60 in
Length
42 in

Details

Series
X790L
Item
Metal Activity Tables
Tabletop Color
Black
Frame Color
Black
Frame Material
Steel
Assembled/Unassembled
Unassembled
Tabletop Material
Laminate
Edge Color
Black

Description

  • Table Size: 42" x 60", 30" High
  • Full cabinet doors with locks include adjustable shelves
  • Black High Pressure Laminate (HPL) top and 3mm black PVC edge band
  • Minimal assembly required
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.