Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Demo Center, Oak, Wood Frame, 54 in W, Black/Red

  • Mfr # 4342K

  • Zoro # G112010147


product price: $3,379.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Material
Oak
Frame Material
Wood
Width
54 in
Assembled/Unassembled
Unassembled
Features
Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4342K
Zoro #
G112010147
UPC #
082056894925
Country of Origin
United States

Dimensions

Width
54 in
Overall Length
4 1/2 ft
Depth
30 in
Overall Height
30 in
Caster Size
4 in
Overall Width
36 in
Height
36 in
Countertop Thickness
1 1/4 in

Details

Item
Mobile Demo Center
Material
Oak
Frame Material
Wood
Color
Black/Red
Assembled/Unassembled
Unassembled
Features
Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets
Assembly
Assembly Required
Work Surface Material
Chemguard
Countertop Material
ChemGuard
Number of Drawers
4
Caster Type
Locking Swivel
Tabletop Color
Black
Load Capacity
500 lb
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
ADA Compliant
Not ADA Compliant
Product Type
Kinetic Demo Center
Weight
257 lb

Description

  • 1-1/4" ChemGuard top
  • 3" locking ball bearing swivel casters
  • Comes with an oak framed combination mirror/marker board.
  • Constructed of solid oak and oak hardwood veneers
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Equipped with a 21" x 28" pegboard with assorted hooks
  • Equipped with two cupboard compartments, one file drawer and three smaller drawers
  • Finished in a non-emitting, chemical resistant UV finish
  • GFI protected AC duplex electrical outlet with a 25' extension cord
  • Includes two rod sockets, two each 3/4" diameter x 36"L upright anodized aluminum rods, and 1 each 1/2" diameter anodized aluminum crossbar with connecting clamps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.