
Octagon Workstation with Drawers, Oak, Wood Frame, 62 in W, Black/Red
Mfr # 1646KF
Zoro # G112010123
product price: $6,899.99
/eaKey Features
Material
Oak
Frame Material
Wood
Color
Black/Red
Width
62 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1646KF
Zoro #
G112010123
UPC #
-
Country of Origin
United States
Dimensions
Width
62 in
Depth
62 in
Height
36 in
Overall Length
5 1/4 ft
Overall Height
36 in
Overall Width
5 1/4 ft
Countertop Thickness
1 in
Details
Item
Octagon Workstation with Drawers
Material
Oak
Frame Material
Wood
Color
Black/Red
Assembled/Unassembled
Unassembled
Features
Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles
Tabletop Color
Black
ADA Compliant
Not ADA Compliant
Weight
737 lb
Load Capacity
1,500 lb
Work Surface Material
Epoxy
Number of Drawers
16
Assembly
Assembly Required
Includes Cup Sink Cut-Out
No Cup Sink Cut-Out
Countertop Material
Epoxy
Product Type
Kinetic Octagon Workstation
Description
- Overall dimensions: 62"W x 62"D x 36"H with 1" black epoxy resin top, a solid flat top for maximum workspace
- Includes four GFI protected AC duplex receptacles
- Octagon workstation for four users with 16 locking drawers
- Constructed of solid oak and oak veneers, finished with rubber base molding and a durable chemical resistant UV finish
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.