Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perimeter Workstation, Oak, Wood Frame, 90 in W, Red

  • Mfr # 2836K

  • Zoro # G212010139


product price: $8,809.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Material
Oak
Frame Material
Wood
Color
Red
Width
90 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2836K
Zoro #
G212010139
UPC #
-
Country of Origin
United States

Dimensions

Width
90 in
Depth
84 in
Overall Width
7 ft
Overall Length
7 1/2 ft
Height
36 in
Overall Height
36 in
Countertop Thickness
1 in

Details

Item
Perimeter Workstation
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Chemical Resistant UV Finish, Full Cabinet Doors with Locks, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles
Number of Drawers
4
Tabletop Color
Black
Load Capacity
500 lb
Work Surface Material
Epoxy
For Use With
Laboratory Equipment
Countertop Material
Epoxy
Assembly
Assembly Required
Number of Cabinets
4
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Weight
771 lb
Product Type
Kinetic Perimeter Workstation
ADA Compliant
Not ADA Compliant

Description

  • Overall dimensions: 90"W x 84"D x 36"H with 1" solid epoxy resin top
  • Includes four GFI protected AC duplex receptacles
  • Perimeter workstation provides work space for up to four students
  • Constructed of solid oak and oak veneers, finished with rubber base molding and a durable chemical resistant UV finish
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.