
Perimeter Workstation, Oak, Wood Frame, 90 in W, Red
Mfr # 2846KF
Zoro # G412010113
product price: $7,219.99
/eaKey Features
Material
Oak
Frame Material
Wood
Color
Red
Width
90 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2846KF
Zoro #
G412010113
UPC #
-
Country of Origin
United States
Dimensions
Width
90 in
Overall Height
36 in
Overall Length
7 1/2 ft
Height
36 in
Depth
84 in
Overall Width
7 ft
Countertop Thickness
1 in
Details
Item
Perimeter Workstation
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Locking Drawers, Chemical Resistant UV Finish, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles
For Use With
Laboratory Equipment
Tabletop Color
Black
Work Surface Material
Epoxy
Load Capacity
500 lb
Countertop Material
Epoxy
Assembly
Assembly Required
ADA Compliant
Not ADA Compliant
Number of Cabinets
4
Product Type
Kinetic Perimeter Workstation
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Weight
760 lb
Description
- Overall dimensions: 90"W x 84"D x 36"H with 1" solid epoxy resin top, flat Work top for maximum workspace
- Epoxy Sink with strainer, two multiservice fixtures, four rod sockets and rod storage, 4 drawers along side a door with locks and 2 GFI protected AC duplex receptacles
- Perimeter workstation provides work space for up to four students
- Constructed of solid oak and oak veneers, finished with rubber base molding and a durable chemical resistant UV finish
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.