Plain Apron Table, Red Oak, Wood Surface, 72" W
Mfr # P730LBBK36S
Zoro # G1895953
product price: $721.99
/eaKey Features
Material
Red Oak
Surface Material
Wood
Width
72"
Shape
Rectangle
Includes
Leg Braces and Stretcher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P730LBBK36S
Zoro #
G1895953
UPC #
843998027778
Country of Origin
United States
Dimensions
Width
72"
Height
36"
Depth
24"
Details
Item
Plain Apron Table
Material
Red Oak
Surface Material
Wood
Shape
Rectangle
Includes
Leg Braces and Stretcher
Type
Plain Apron Table
Tabletop Color
Oak
Description
Tbl,Plain Aprn,Plastc Tp,24 In.x72 In.x30 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.