Zoro Homepage

Portable Drafting Table, 24" X Almond

  • Mfr # PDT-2420

  • Zoro # G1894757


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Tabletop Color
Almond
Type
Portable Drafting Table
Color
Almond
Depth
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDT-2420
Zoro #
G1894757
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Depth
20"

Details

Item
Portable Drafting Table
Tabletop Color
Almond
Type
Portable Drafting Table
Color
Almond
Material
Maple
Surface Material
Wood

Description

Drafting Table,Portable,24 x 20,Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.