Shop LESRO
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lenox Steel 3 Seat Bench, Denim (Blue) Seat, Denim Back, 67 W 21 L 18.5 H, Linette Vinyl Seat
- Mfr # LS3001
- Zoro # G4580789
product price:Â
$
815.99
/ea
Key Features
Seat Color
Denim (Blue)
Seat Material
Linette Vinyl
Overall Height
18.5
Overall Width
67
Overall Depth
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS3001
- Zoro #
- G4580789
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Seat Bench
- Seat Color
- Denim (Blue)
- Seat Material
- Linette Vinyl
- Back Color
- Denim
- Back Material
- Vinyl
- Frame Material
- Steel
- Color
- Blue
- Series
- Lenox Steel
- Office Chair Style
- 3 Seat Bench
- Frame Color
- Silver
- Material
- Easy-Clean, Antimicrobial, Solid Color Vinyl
- Weight Capacity
- 650 lb.
- Includes
- Allen wrench
- Weight
- 45 lb.
- Application
- Designed for high use reception area and lounge applications
- Shipping Volume
- 6.2
- Group
- Antimicrobial Vinyl Group
- Carton Quantity
- 1
- Shipping Weight
- 49
- Style
- Bench Seat
Dimensions
- Overall Height
- 18.5
- Overall Width
- 67
- Overall Depth
- 21
- Depth
- 21
- Seat Height
- 18.5
- Overall Length
- 67 in.
- Carton 1 Dimensions (L x W x H)
- 68 x 23 x 11
Description
The Lenox Steel 3-seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 650 lb. weight capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.