Shop DIVERSIFIED SPACES
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Pedestal Table, 72" W, 50" L, 30" H, Maple Top, Maple
- Mfr # PT-7248M30
- Zoro # G1893521
product price:Â
$
2,175.99
/ea
Key Features
Shape
Rectangle
Width
72"
Length
50"
Height
30"
Tabletop Material
Maple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-7248M30
- Zoro #
- G1893521
- UPC #
- -
- Country of Origin
- United States
- Item
- Pedestal Table
- Shape
- Rectangle
- Tabletop Material
- Maple
- Tabletop Color
- Maple
- Frame Color
- Maple
- Frame Material
- Maple
- Leg Type
- Pedestal
- Leg Color
- Maple
- Assembled/Unassembled
- Unassembled
- Type
- Planning Table
- Material
- Maple
- Surface Material
- Wood
Dimensions
- Width
- 72"
- Length
- 50"
- Height
- 30"
- Depth
- 48"
Description
Pedestal Table,XL,30 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.