Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3072ADPBBG
- Zoro # G023430638
product price:Â
$
3,876.99
/ea
Key Features
Model Name
Anchor Table J Leg
Shape
Rectangle
Frame Color
Black
Structural Material
Steel
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3072ADPBBG
- Zoro #
- G023430638
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Anchor Table J Leg
- Shape
- Rectangle
- Frame Color
- Black
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Seat Color
- Blue/Gray
- Number of Seals
- 6
Dimensions
- Overall Width
- 72 in
- Overall Height
- 31 in
- Overall Depth
- 30 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.