
Rectangle Pedestal Table, 72" W, 86" L, 36" H, HPL Top, Natural Birch
Mfr # PT-7248PNB
Zoro # G1893503
product price: $1,247.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72"
Length
86"
Height
36"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-7248PNB
Zoro #
G1893503
UPC #
844246011075
Country of Origin
United States
Dimensions
Width
72"
Length
86"
Height
36"
Depth
48"
Details
Item
Pedestal Table
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Natural Birch
Frame Color
Maple
Frame Material
Maple
Edge Type
PVC
Leg Type
Pedestal
Leg Color
Maple
Assembled/Unassembled
Unassembled
Material
Maple
Type
Extra Large Pedestal Table
Surface Material
Wood
Description
Pedestal Table,XL,36 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.