Rectangle Table, 54" W, 30" H, Wood
Mfr # P7191K30N
Zoro # G1896050
product price: $910.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
54"
Height
30"
Tabletop Material
Wood
Type
Plain Apron Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7191K30N
Zoro #
G1896050
UPC #
874002004928
Country of Origin
United States
Dimensions
Width
54"
Height
30"
Depth
36"
Details
Item
Table
Shape
Rectangle
Tabletop Material
Wood
Type
Plain Apron Table
Material
Red Oak
Surface Material
Wood
Description
Table,Plain Apron,Plastc Top,36 In.x54 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.