Rectangle Table, Metal, Chemguard, 60" W, 62" L, 30" H, ChemGuard Laminate, Black
Mfr # X7142
Zoro # G1894337
product price:Â $759.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
60"
Length
62"
Height
30"
Tabletop Material
ChemGuard Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X7142
Zoro #
G1894337
UPC #
842998064813
Country of Origin
United States
Dimensions
Width
60"
Length
62"
Height
30"
Depth
30"
Details
Item
Table,Metal,Chemguard
Shape
Rectangle
Tabletop Material
ChemGuard Laminate
Tabletop Color
Black
Frame Color
Black
Frame Material
Steel
Edge Type
PVC
Leg Type
Square
Leg Color
Black
Assembled/Unassembled
Unassembled
Material
Black Metal, 14 ga. Steel (Legs)
Color
Black
Type
Metal Table
Surface Material
Wood
Description
Table,Metal,Chemguard,30 In. x 60 In. x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.