Shop FLASH FURNITURE
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Naomi Cane Rattan Dining and Accent Chair w/Solid Wood Frme, Gold Tipped Legs and Beige Padded Seat
- Mfr # SK-220901-NATBLK-GG
- Zoro # G510834581
product price:Â
$
341.99
/ea
Key Features
Weight Capacity
300
Frame Material
Fabric, Polyester, Rubberwood (Parawood)
Overall Length
24
Overall Width
22.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK-220901-NATBLK-GG
- Zoro #
- G510834581
- UPC #
- 196861110030
- Country of Origin
- China
- Weight Capacity
- 300
- Frame Material
- Fabric, Polyester, Rubberwood (Parawood)
- Color
- Black
Dimensions
- Overall Length
- 24
- Overall Width
- 22.75
Description
Elevate your living space with our Cane Rattan Dining and Accent Chair. Crafted with a solid wood frame boasting gold tipped legs and a beautiful breathable natural cane rattan backing, it showcases a perfect blend of comfort and style. The black finish of the cane rattan is complemented by the upholstered seat, resulting in a chair that integrates seamlessly into any decor theme. Perfect for living rooms, dining rooms, restaurants, and lounges, this chair delivers a modern design with versatility and longevity. Featuring commercial-grade construction, this chair promises durability and stability with a static weight capacity of 300 lbs. The smooth upholstered seat ensures comfort, while the felt floor glides protect your flooring from scratches and damage. No assembly required - just take it out of the box, place it in your preferred location, and it's ready to use! The chair wipes clean with a dry cloth, offering easy care and maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.