Zoro Homepage

Rectangle Tbl, Plain Aprn, 60" W, 62" L, 36" H, Epoxy Resin, black

  • Mfr # P7146K36N

  • Zoro # G1895247


product price: $1,342.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60"
Length
62"
Height
36"
Tabletop Material
Epoxy Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7146K36N
Zoro #
G1895247
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Length
62"
Height
36"
Depth
30"

Details

Item
Tbl,Plain Aprn
Shape
Rectangle
Tabletop Material
Epoxy Resin
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Type
Plain Apron Table
Material
Red Oak
Surface Material
Wood

Description

Tbl,Plain Apron,Epxy Top,30 In.x60 In.x36 In.,Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.