Rectangle Tbl, Plain Apron, 60" W, 62" L, 30" H, ChemGuard Laminate, black
Mfr # P7222BK30SC
Zoro # G1895509
product price: $903.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
60"
Length
62"
Height
30"
Tabletop Material
ChemGuard Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7222BK30SC
Zoro #
G1895509
UPC #
-
Country of Origin
United States
Dimensions
Width
60"
Length
62"
Height
30"
Depth
36"
Details
Item
Tbl,Plain Apron
Shape
Rectangle
Tabletop Material
ChemGuard Laminate
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Edge Type
PVC
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Material
Red Oak
Type
Plain Apron Table
Includes
Leg Braces, Stretcher and Casters
Surface Material
Wood
Description
Tbl,Plain Apron,Chem Top,36 In.x60 In.x30 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.