Side Desk Desk, Side, 48" x 30" x 30", 1" Epoxy Top, 30" D X 30" H, 48" W X Red Oak
Mfr # 1146K
Zoro # G1894827
product price:Â $1,941.99
/eaKey Features
Type
Side Desk
Overall Width
48"
Overall Depth
30"
Overall Height
30"
Material
Red Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1146K
Zoro #
G1894827
UPC #
842998063618
Country of Origin
United States
Dimensions
Overall Width
48"
Overall Depth
30"
Overall Height
30"
Width
48"
Height
30"
Details
Type
Side Desk
Item
Desk,Side,48" x 30" x 30",1" Epoxy Top
Material
Red Oak
Number of Drawers
4
Description
Desk,Side,48" x 30" x 30",1" Epoxy Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.