Stool, Adj Height, Metal, Wood Seat, 18-28"H

  • Mfr # STL9186-AR

  • Zoro # G1892943


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Caster Type
Non-Marring Glides
Material
metal
Frame Material
16 ga. Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL9186-AR
Zoro #
G1892943
UPC #
-
Country of Origin
United States

Details

Finish
Powder-Coated
Caster Type
Non-Marring Glides
Material
metal
Frame Material
16 ga. Steel
Color
Black
Seat Material
Hardwood
Item
Stool,Adj Height,Metal,Wood Seat,18-28"H

Description

Stool,Adj Height,Metal,Wood Seat,18-28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.