Zoro Homepage

Storage Bookcase, Oak Frame, 48"x16"x84

  • Mfr # 301-2422K

  • Zoro # G716099951


product price: $999.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Series
301
Number of Shelves
6
Assembly
Not Required
Depth
22 in
Material
Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-2422K
Zoro #
G716099951
UPC #
-
Country of Origin
United States

Dimensions

Depth
22 in
Height
84 in
Width
24 in

Details

Series
301
Number of Shelves
6
Item
Bookcase
Assembly
Not Required
Material
Oak
Color
Oak

Description

  • Overall dimensions: 24"W x 22"D x 84"H
  • Open oak shelving allows for a clear view (two fixed/four adjustable shelves)
  • Adjustable shelf weight capacity is 40 lbs. per square foot
  • Constructed of solid oak and oak veneers, finished with a chemical resistant, earth-friendly UV finish
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.