
Teachers Desk Instructor Desk, 96" x 30" x 36", 30" D X 36" H, 96" W X Red Oak
Mfr # 1116KF
Zoro # G1894133
product price:Â $3,883.99
/eaKey Features
Type
Teachers Desk
Overall Width
96"
Overall Depth
30"
Overall Height
36"
Material
Red Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1116KF
Zoro #
G1894133
UPC #
874002000012
Country of Origin
United States
Dimensions
Overall Width
96"
Overall Depth
30"
Overall Height
36"
Width
96"
Height
36"
Top Thickness
1"
Details
Type
Teachers Desk
Item
Instructor Desk,96" x 30" x 36"
Material
Red Oak
Number of Drawers
5
Weight
62.04 lb
Includes
For Use With
School, Laboratory
Color Top
Black
Assembly
Assembly Required
Features
Lockable, Power Management, Chemical Resistant, Heat Resistant, Durable
Shape
Rectangle
Description
Instructor Desk,96" x 30" x 36"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.