Teachers Desk Instructors Desk, Fixtures, 60"x30"x36", 30" D X 36" H, 60" W X Red Oak
- Mfr # 1214K-L
- Zoro # G1893180
product price:Â
$
3,686.99
/ea
Key Features
Type
Teachers Desk
Overall Width
60"
Overall Depth
30"
Overall Height
36"
Material
Red Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1214K-L
- Zoro #
- G1893180
- UPC #
- 843998000139
- Country of Origin
- United States
- Type
- Teachers Desk
- Item
- Instructors Desk,Fixtures,60"x30"x36"
- Material
- Red Oak
- Number of Drawers
- 4
Dimensions
- Overall Width
- 60"
- Overall Depth
- 30"
- Overall Height
- 36"
- Width
- 60"
Description
Instructors Desk,Fixtures,60"x30"x36"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.