Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Cabinet, Wood, 47 lb.

  • Mfr # D06-3012

  • Zoro # G612029472


product price: $1,039.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Depth
12 in
Height
30 in
Material
Glass/Oak
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D06-3012
Zoro #
G612029472
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
12 in
Height
30 in
Overall Depth
12 in
Overall Width - Maximum
30 in
Overall Height
30 in

Details

Item
Wall Cabinet
Material
Glass/Oak
Number of Drawers
0
Number of Shelves
3
Color
Oak
Assembly
Assembly Required
Standards
MAS Certified Green, SEFA Compliant
Weight
47 lb
ADA Compliant
Not ADA Compliant
Handle
Double
Includes Work Surface
Work Surface Not Included
Product Type
Wall Mounted Cabinet
Opening Style
Door Cabinet
Standing Style
Wall Mounted
Number of Doors
2

Description

  • Cabinet measures 30"W x 12"D x 30"H
  • Includes a Sink 22-3/8"W x 15"L x 17"D and two combination cold water/gas fixtures
  • Hanging wall cabinet with locking double swinging solid oak framed glass doors, features 3/16" thick safety glass
  • Cabinet has 2 adjustable shelves
  • Diversified Spaces Inc. is Made in the U.S.A. and SEFA compliant and MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.