Wall Mount & Shelving Storage Cabinet, 30 in H, 30 in W, 2 Adjustable Shelves

  • Mfr # D03-3012

  • Zoro # G1894888


product price: $589.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wall Mount & Shelving
Overall Height
30 in
Overall Width
30 in
Number of Shelves
2 Adjustable
Cabinet Material
Red Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D03-3012
Zoro #
G1894888
UPC #
874002003945
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
30 in

Details

Cabinet Style
Wall Mount & Shelving
Number of Shelves
2 Adjustable
Item
Storage Cabinet
Cabinet Material
Red Oak

Description

Cbnt,Wall,Solid,Double Door,30 In.x12 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.