Workbenches, 60" W, 31-3/4" Height
Mfr # MLB-4310
Zoro # G1895089
product price: $915.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Gauge
Heavy
Top Thickness
1-3/4"
Finish
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLB-4310
Zoro #
G1895089
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Height
31-3/4"
Width
60"
Depth
24"
Details
Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Gauge
Heavy
Finish
Acrylic
Item
Workbenches
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Description
Workbench,Steel,60 In.x24 In.x31-3/4 In.,Mpl Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.