Workbenches, 72" W, 30-3/4" Height
Mfr # W-7236L
Zoro # G1897119
product price: $1,559.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Work Benches with Shelves
Top Thickness
1-3/4"
Finish
Durable Earth-Friendly UV Finish
Color
Almond
Workbench/Table Frame Material
Maple Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-7236L
Zoro #
G1897119
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Depth
36"
Height
30-3/4"
Width
72"
Details
Workbench/Work Table Type
Work Benches with Shelves
Finish
Durable Earth-Friendly UV Finish
Color
Almond
Item
Workbenches
Workbench/Table Frame Material
Maple Plywood
Workbench/Table Assembly
Assembled
Standards
SEFA Compliant and MAS Certified Green
Description
Bench,Wood,72 In. W x 36 In. D x 30-3/4 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.